Shop All Wall Plates
Leviton
WALLPLATES MOS RCA RBY FTHRU LA
Mfr # 41292-3RT
Zoro # G4057226
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9"
- Type Composite Stereo
- Number of Ports 3
- Mounting Type Snap-In
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-3RT
- Zoro # G4057226
- UPC # 78477341056
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 1.9" |
Length | 4.00 in |
Height | 1" |
Dimensions | 1.854 in H x 0.964 in W |
Details
Type | Composite Stereo |
Number of Ports | 3 |
Mounting Type | Snap-In |
Application | Commercial, Classrooms and Boardrooms |
Features | Fire Retardant |
Product Name | RCA Composite Feedthrough MOS Connector, Light Almond |
Connector Details | 3 x RCA Audio/Video |
Product Color | Light Almond |
Product Type | A/V Connector |
Product Material | Plastic |
Connector Plating | Gold |
Connector Type | RCA Audio/Video |
Suitable For Use With | Multimedia Outlet System Wallplate |
Standard | cULus Listed;UL Listed (1863);CAN\CSA Certified C22.2 (182.4-M90) |
Termination Type | Feed Through |
Description
MOS Insert, 3-Port RCA Adapter, 1 unit high, light almond. Female-to-female connections with red, white, and yellow barrel colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- MELTRIC 33-98047 INLET (33-98047)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- Leviton Wall Plates