Shop All Wall Plates
Leviton
WALLPLATES MOS RCA COUPLER RBY 1U MODULE BLACK
Mfr # 41292-3RE
Zoro # G4078375
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.00 in
- Type CONNECTOR MODULE
- Number of Ports 3
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-3RE
- Zoro # G4078375
- UPC # 78477282724
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Dimensions | 1.854 in H x 0.964 in W |
Details
Material | Plastic |
Type | CONNECTOR MODULE |
Number of Ports | 3 |
Mounting Type | Snap-In |
Application | Commercial Applications |
Product Line | QuickPort |
Product Name | QuickPort 41292-3RE Audio/Video Adapter |
Connector on First End Details | 3 x RCA Audio/Video Female |
Connector Type on First End | RCA Audio/Video - Female |
Product Color | Black |
Connector on Second End Details | 3 x RCA Audio/Video Female |
Connector Type on Second End | RCA Audio/Video - Female |
Product Type | A/V Adapter |
Adapter Type | RCA |
Termination Type | Feed Through |
Suitable For Use With | Multimedia Outlet System Wallplate |
Connector Type | Female to Female RCA |
Standard | cULus Listed;UL Listed (1863);CAN\CSA Certified C22.2 (182.4-M90) |
Description
MOS Insert, 3-Port RCA Adapter, 1 unit high, black. Female-to-female connections with red, white, and yellow barrel colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- MIDWEST FASTENER Push Switches 2PK (65202)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- Leviton Lighting Controls