Shop All Wall Plates
Leviton
WALLPLATES MOS PASSTHROUGH 1.5U MODULE LIGHT ALMOND
Mfr # 41297-2PT
Zoro # G4007368
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material ABS
- Type Passthrough Module
- Height 4.1900 in
- Length 10.3700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41297-2PT
- Zoro # G4007368
- UPC # 78477700686
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 4.1900 in |
Length | 10.3700 in |
Dimensions | 1.45 in H x 1.85 in W |
Details
Color | Light Almond |
Material | ABS |
Type | Passthrough Module |
Mounting Type | Snap-In |
Suitable For Use With | MOS Wallplate and Surface Mount Box |
Termination Type | Pass-Through |
Standard | ANSI/TIA-568-C |
Description
Mos Pass through Module, 1.5 Units High - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- RBL PRODUCTS 48"x200' BOOTH WALL WHT PROTCTVE FILM (RB442)
- CYBERPOWER Smart UPS, 1500VA, 8 Outlets, Out: 120V AC , In:90 to 140V AC (OR1500LCDRT2U)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- Leviton Wall Plates