Shop All Wall Plates
Leviton
WALLPLATES MOS PASSTHROUGH 1.5U MODULE BLACK
Mfr # 41297-2PE
Zoro # G4028596
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Length 10.3700 in
- Height 4.1900 in
- Type Passthrough Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41297-2PE
- Zoro # G4028596
- UPC # 78477700723
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 10.3700 in |
Height | 4.1900 in |
Dimensions | 1.45 in H x 1.85 in W |
Details
Color | Black |
Material | ABS |
Type | Passthrough Module |
Mounting Type | Snap-In |
Termination Type | Pass-Through |
Standard | ANSI/TIA-568-C |
Suitable For Use With | MOS Wallplate and Surface Mount Box |
Description
Mos Pass through Module, 1.5 Units High - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/8-R)
- ECLIPSE ENTERPRISES. Eclipse Tools Cable Tie Fastening Tool - Nylon Ties (CP-383)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR1GH5)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- Leviton Wall Plates