Shop All Wall Plates
Leviton
WALLPLATES MOS HDMI LA
Mfr # 41290-HDT
Zoro # G4044364
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Length 4.00 in
- Type Feed Through
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-HDT
- Zoro # G4044364
- UPC # 78477630143
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.50 in |
Dimensions | 0.96 in H x 1.85 in W |
Details
Color | Light Almond |
Material | Plastic |
Type | Feed Through |
Application | Commercial, Classrooms, Boardrooms, Televisions, DVD Players and Game Consoles Applications |
Installation Type | Flush |
End A Type | Female |
Mounting | Flush |
End B Type | Female |
Standard | cULus Listed;UL Listed (1863);CSA C222 No (1824) |
Description
1 Unit High Multimedia Outlet System HDMI Insert Adapter Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 50A, 600V AC, Non-Indicating (JTD050)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- Leviton Lighting Controls