Shop All Wall Plates
Leviton
WALLPLATES MOS HDMI IV
Mfr # 41290-HDI
Zoro # G3968222
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Width 6 in
- Length 4.00 in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-HDI
- Zoro # G3968222
- UPC # 78477488812
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Dimensions | 0.96 in H x 1.85 in W x 1.16 in D |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Flush |
Type | CONNECTOR MODULE |
Number of Ports | 1 |
Suitable For Use With | HD Display and Multimedia Outlet System |
Termination Type | Feed Through |
Connector Type | HDMI |
Application | Commercial |
Description
Leviton QuickPort HDMI, A/V Connector Module Application For Multimedia Outlet System Color Ivory Country Of Origin China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- Leviton Wall Plates