Shop All Wall Plates
Leviton
WALLPLATES MOS HDMI BK
Mfr # 41290-HDE
Zoro # G4045773
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Size 1.85 W x 0.96 H in
- Width 6 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-HDE
- Zoro # G4045773
- UPC # 78477630136
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Color | Black |
Material | Plastic |
Type | CONNECTOR MODULE |
Application | Commercial, High-End Video, Home Theater, CCTV and LAN Applications |
Standard | cULus Listed;UL Listed (1863);CSA C222 No (1824) |
Mounting | Flush |
Description
1 Unit High Multimedia Outlet System HDMI Insert Adapter Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ008)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Wallplates P17-W (88007)
- Leviton Lighting Controls