Shop All Wall Plates
Leviton
WALLPLATES MOS BLANK 1U MODULE GREY
Mfr # 41291-1BG
Zoro # G4047548
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Type MOS Connector Insert;Blank Module
- Height 0.50 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1BG
- Zoro # G4047548
- UPC # 78477864265
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Depth | 0.48 in |
Dimensions | 1 in H x 1.9 in W |
Details
Color | Gray |
Material | Plastic |
Type | MOS Connector Insert;Blank Module |
Mounting Type | Snap-On |
Application | Configuring UTP and Fiber Optic Connectivity in the QuickPort® Multi-Media Outlet System and Co |
Module Type | Blank |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 1 unit high, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120/240V AC (TB100N001F2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Black (HS380-BK)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- Leviton Lighting Controls