Shop All Wall Plates
Leviton
WALLPLATES MOS .5U BLANK WH
Mfr # 41295-5BW
Zoro # G4054024
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 1.85 W x 0.5 H in
- Length 4.00 in
- Type MOS Insert;Blank Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-5BW
- Zoro # G4054024
- UPC # 78477050828
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.5 H in |
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Details
Color | White |
Material | Plastic |
Type | MOS Insert;Blank Module |
Application | For configuring UTP and fiber optic connectivity in the QuickPort® multimedia outlet system and |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 0.5 units high, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Angle Straight Blade Plug 125VAC 30A (HBLTT30P)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- Leviton Lighting Controls