Shop All Wall Plates
Leviton
WALLPLATES MOS .5U BLANK LA
Mfr # 41295-5BT
Zoro # G4081053
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.85 W x 0.5 H in
- Type MOS Insert;Blank Module
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-5BT
- Zoro # G4081053
- UPC # 78477342404
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.5 H in |
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Light Almond |
Material | Plastic |
Type | MOS Insert;Blank Module |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 0.5 units high, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- SIGMA Sigma 14244 Gray 1 Gang Round Receptacle Vertical Cover (3459757)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Wallplates P17-W (88007)
- Leviton Lighting Controls