Shop All Wall Plates
Leviton
WALLPLATES MOS .5U BLANK IV
Mfr # 41295-5BI
Zoro # G4052423
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 1.85 W x 0.5 H in
- Height 1.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-5BI
- Zoro # G4052423
- UPC # 78477050811
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.5 H in |
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Ivory |
Material | Plastic |
Type | MOS Insert;Blank Module |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 0.5 units high, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5261I)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307SJ)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- Leviton Lighting Controls