Shop All Wall Plates
Leviton
WALLPLATES MOS .5U BLANK GY
Mfr # 41295-5BG
Zoro # G4052518
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Size 1.85 W x 0.5 H in
- Height 1.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-5BG
- Zoro # G4052518
- UPC # 78477050835
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.5 H in |
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Gray |
Material | Plastic |
Type | MOS Insert;Blank Module |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 0.5 units high, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- ABB OUTLET BOX COVR RCT BLNK (58 C 1)
- Leviton Wall Plates