Shop All Wall Plates
Leviton
WALLPLATES MOS .5U BLANK BK
Mfr # 41295-5BE
Zoro # G4054487
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Marine Grade SS
- Size 1.85 W x 0.5 H in
- Length 4.00 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41295-5BE
- Zoro # G4054487
- UPC # 78477540527
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.5 H in |
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Details
Color | Black |
Material | Marine Grade SS |
Voltage | 125 VAC |
Type | MOS Insert;Blank Module |
Application | Commercial Applications |
Environment | Corrosive |
Pole | 2 |
CSA C22.2 No. 42 | File LR-406 |
Enclosure Material | Nylon |
UL498 | File 13393 |
Gasket | Rubber |
Wire | 3 |
Amperage | 30 A |
Flammability | Rated V-0 per UL 94 |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 0.5 units high, black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- Leviton Wall Plates