Shop All Wall Plates
Leviton
WALLPLATES MOS 2U BLANK WH
Mfr # 41292-2BW
Zoro # G4072407
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.9 W x 1.9 H in
- Width 6 in
- Type MOS Connector Insert;Blank Module
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-2BW
- Zoro # G4072407
- UPC # 78477864371
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.9 H in |
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Material | Plastic |
Type | MOS Connector Insert;Blank Module |
Application | For configuring UTP and fiber optic connectivity in the QuickPort® multimedia outlet system and |
Product Type | Faceplate |
Product Line | QuickPort |
Product Color | White |
Product Name | QuickPort MOS Insert Blank Faceplate |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 2 units high, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- KABLE KONTROL Cable Zip Ties 48" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT293)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (GF221NRA)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- Leviton Lighting Controls