Shop All Wall Plates
Leviton
WALLPLATES MOS 2U BLANK LA
Mfr # 41292-2BT
Zoro # G4075794
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.9 W x 1.9 H in
- Height 1.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-2BT
- Zoro # G4075794
- UPC # 78477340981
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.9 H in |
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Light Almond |
Material | Plastic |
Type | MOS Connector Insert;Blank Module |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Mounting | Snap-On |
Description
MOS Insert, Blank Module, 2 units high, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- FLEX-STRUT Nut, Mini, Short Spring, No. 10/32 (FS-7-1032 E/G)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P18BK)
- Leviton Lighting Controls