Shop All Wall Plates
Leviton
WALLPLATES MOS 2U BLANK BK
Mfr # 41292-2BE
Zoro # G4069887
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 6 in
- Length 4.00 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-2BE
- Zoro # G4069887
- UPC # 78477864395
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Dimensions | 1.9 in H x 1.9 in W x 0.48 in D |
Details
Color | Black |
Material | Plastic |
Mounting Type | Snap-On |
Type | 2-Unit High |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 2 units high, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- Leviton Wall Plates