Shop All Wall Plates
Leviton
WALLPLATES MOS 2PORT 1.5U ANG WH
Mfr # 41294-2QW
Zoro # G4070718
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.9 W x 1.44 H in
- Width 1.9"
- Length 4.00 in
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41294-2QW
- Zoro # G4070718
- UPC # 78477941416
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.44 H in |
Width | 1.9" |
Length | 4.00 in |
Height | 1.5" |
Depth | 1" |
Details
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Line | QuickPort |
Product Color | White |
Product Name | 2-Port Angled MOS QuickPort Adapter, 1.5 Units High, White |
Mount Type | Wall Mount |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, 2-Port QuickPort Adapter, 45° exit, 1.5 units high, white
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 2 Gang, Aluminum, Box (5407-0)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- MULBERRY Wallplates 1G SS BLANK (97151)
- Leviton Lighting Controls