Shop All Wall Plates
Leviton
WALLPLATES MOS 2PORT 1.5U ANG LA
Mfr # 41294-2QT
Zoro # G4079048
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 1.9 W x 1.44 H in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41294-2QT
- Zoro # G4079048
- UPC # 78477342381
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.44 H in |
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Details
Color | Light Almond |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
TO BE CHANGED - ref: rel per pco 07-030 drwg: 1.5 unit 45 degree exit 2-port quickport module, polyb per carton. color: lt almond 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 36.00x30.00x12.00, Gray, (A36H30DLP3PT)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- Leviton Lighting Controls