Shop All Wall Plates
Leviton
WALLPLATES MOS 2PORT 1.5U ANG IV
Mfr # 41294-2QI
Zoro # G4072127
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 1.9 W x 1.44 H in
- Type MOS Connector Insert
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41294-2QI
- Zoro # G4072127
- UPC # 78477941409
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.44 H in |
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Details
Color | Ivory |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, 2-Port QuickPort Adapter, 45° exit, 1.5 units high, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Black, 1000 ft Length (18UL1015TPCBLA1000)
- SANITUBE Short Weld Clamp Ferrule-304, 6 (14WMP4-600)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- Leviton Lighting Controls