Shop All Wall Plates
Leviton
WALLPLATES MOS 1U HD15 FTHRU WH
Mfr # 41293-HDW
Zoro # G4065967
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.00 in
- Mounting Type Snap-On
- Height 1"
- Width 1.9"
- Type MOS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41293-HDW
- Zoro # G4065967
- UPC # 78477215029
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 1" |
Width | 1.9" |
Depth | 1.7" |
Dimensions | 0.96 in H x 1.85 in W |
Details
Mounting Type | Snap-On |
Type | MOS Insert |
Application | Commercial Applications |
Compatibility | UL 1803, UL 1863, UL 94V-0, TIA/EIA-568-B |
Connector Type on First End | HD-15 - Female |
Product Name | 41293-HDW Video Adapter |
Product Material | Plastic |
Product Color | White |
Adapter Type | VGA |
Connector on Second End Details | 1 x 15-pin HD-15 VGA Female |
Product Type | Video Adapter |
Connector on First End Details | 1 x 15-pin HD-15 VGA Female |
Connector Type on Second End | HD-15 - Female |
Connector Type | Female to Female |
Standard | TIA/EIA-568-B;UL 94V-0;UL 1803;UL1863;NEMA |
Termination Type | Screw |
Suitable For Use With | Single, Dual Gang MOS Wallplate and Surface Mount Box |
Cable Type | VGA HD15 |
Description
MOS Insert, HD 15 Video Connector, Femail-to-Female, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE2)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- Leviton Lighting Controls