Shop All Wall Plates
Leviton
WALLPLATES MOS 1U HD15 FTHRU IV
Mfr # 41293-HDI
Zoro # G4086513
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MOS Insert
- Length 4.00 in
- Mounting Type Snap-On
- Width 1.9"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41293-HDI
- Zoro # G4086513
- UPC # 78477215012
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 1.9" |
Height | 1" |
Depth | 1.7" |
Dimensions | 0.96 in H x 1.85 in W |
Details
Type | MOS Insert |
Mounting Type | Snap-On |
Product Material | Plastic |
Connector Type on First End | HD-15 - Female |
Product Color | Ivory |
Certifications & Standards | UL 1803, UL1863, UL 94V-0, TIA/EIA-568-B |
Connector on First End Details | 1 x 15-pin HD-15 VGA Female |
Connector on Second End Details | 1 x 15-pin HD-15 VGA Female |
Product Name | VGA Adapter |
Adapter Type | VGA |
Connector Type on Second End | HD-15 - Female |
Product Type | Video Adapter |
Cable Type | VGA HD15 |
Application | Commercial |
Standard | TIA/EIA-568-B;UL 94V-0;UL 1803;UL1863;NEMA |
Termination Type | Screw |
Suitable For Use With | Single, Dual Gang MOS Wallplate and Surface Mount Box |
Connector Type | Female to Female |
Description
Leviton QuickPort A/V Module, HD15 And F-F Application For Multimedia Outlet System Size 0.960 IN Height X 1.850 IN Width X 1.730 IN Depth Standard UL 1803, UL1863, UL 94V-0 Material Plastic Color Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- Leviton Lighting Controls