Shop All Wall Plates
Leviton
WALLPLATES MOS 1U HD15 FTHRU GY
Mfr # 41293-HDG
Zoro # G4070937
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.85 W x 0.96 H in
- Length 4.00 in
- Height 1"
- Width 1.9"
- Type MOS Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41293-HDG
- Zoro # G4070937
- UPC # 78477215098
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Length | 4.00 in |
Height | 1" |
Width | 1.9" |
Depth | 0.7" |
Details
Type | MOS Insert |
Application | Commercial Applications |
Features | Fire Retardant |
Product Color | Gray |
Connector Details | 1 x 15-pin HD-15 Video Female |
Connector Type | HD-15 Video - Female |
Product Name | VGA HD15 Video Feedthrough MOS Module, Grey |
Product Material | Plastic |
Product Type | Video Connector |
Standard | TIA/EIA-568-B;UL 94V-0;UL 1803;UL1863;NEMA |
Mounting | Snap-On |
Description
MOS Insert, HD 15 Video Connector, Femail-to-Female, Color Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- Leviton Lighting Controls