Shop All Wall Plates
Leviton
WALLPLATES MOS 1U BLANK WH
Mfr # 41291-1BW
Zoro # G4050418
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.00 in
- Mounting Type Snap-On
- Type MOS Connector Insert;Blank Module
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1BW
- Zoro # G4050418
- UPC # 78477864258
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.50 in |
Depth | 0.48 in |
Dimensions | 1 in H x 1.9 in W |
Details
Material | Plastic |
Mounting Type | Snap-On |
Type | MOS Connector Insert;Blank Module |
Product Name | Blank Insert |
Product Type | Faceplate Insert |
Mount Type | Flush Mount |
Features | Multimedia Outlet System Inserts, 1 unit high, Inserts fit QuickPort MOS housings and wallplates only, Use angled coupling or connector inserts when a low profile exit is desired., Place angled outlets on bottom of plate configuration to allow cable clearance at top of wall opening. |
Product Color | White |
Application | Commercial |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Module Type | Blank |
Description
MOS Insert, Blank Module, 1 unit high, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- EATON Rocker Switch Lens, Red (28-5863-2)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- Leviton Lighting Controls