Shop All Wall Plates
Leviton
WALLPLATES MOS 1U BLANK IV
Mfr # 41291-1BI
Zoro # G4062546
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.50 in
- Type MOS Connector Insert;Blank Module
- Width 6 in
- Mounting Type Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1BI
- Zoro # G4062546
- UPC # 78477864241
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Depth | 0.48 in |
Dimensions | 1 in H x 1.9 in W |
Details
Material | Plastic |
Type | MOS Connector Insert;Blank Module |
Mounting Type | Snap-On |
Product Color | Ivory |
Product Line | QuickPort |
Product Name | QuickPort MOS Blank Faceplate |
Product Type | Faceplate |
Module Type | Blank |
Application | Commercial |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 1 unit high, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 35A, 600V AC, Indicating (TRS35RID)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- Leviton Wall Plates