Shop All Wall Plates
Leviton
WALLPLATES MOS 1U BLANK HD15 WH
Mfr # 41291-DBW
Zoro # G4080055
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Mounting Type Surface
- Length 4.00 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-DBW
- Zoro # G4080055
- UPC # 78477282663
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.50 in |
Width | 6 in |
Dimensions | 1.85 in W x 1 in H |
Details
Color | White |
Material | Plastic |
Mounting Type | Surface |
Type | Empty |
Application | Commercial Applications |
Description
MOS Insert, HD15 opening, 1 unit high, white. HD-15 connector not included. 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52N2)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 18-1/2 in H, 6 in D (E36PBY25)
- LEVITON Wallplates P128 (86078)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Wallplates S147-N (84085-40)
- Leviton Lighting Controls