Shop All Wall Plates
Leviton
WALLPLATES MOS 1U BLANK HD15 GY
Mfr # 41291-DBG
Zoro # G4076038
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1.85 W x 1 H in
- Width 6 in
- Type CONNECTOR MODULE
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-DBG
- Zoro # G4076038
- UPC # 78477282670
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.85 W x 1 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Material | Plastic |
Type | CONNECTOR MODULE |
Application | Commercial Applications |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Color | Gray |
Product Name | VGA HD15 Empty MOS Module, Grey |
Mount Type | Surface Mount, Wall Mount |
Mounting | Surface |
Description
MOS Insert, HD15 opening, 1 unit high, grey. HD-15 connector not included. 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- Leviton Wall Plates