Shop All Wall Plates
Leviton
WALLPLATES MOS 1U BLANK HD15 BK
Mfr # 41291-DBE
Zoro # G4074473
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Size 1.85 W x 1 H in
- Type CONNECTOR MODULE
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41291-DBE
- Zoro # G4074473
- UPC # 78477282687
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.85 W x 1 H in |
Height | 0.50 in |
Width | 6.00 in |
Length | 4.00 in |
Details
Color | Black |
Material | Plastic |
Type | CONNECTOR MODULE |
Application | Commercial Applications |
Mounting | Surface |
Description
MOS Insert, HD15 opening, 1 unit high, black. HD-15 connector not included. 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD21F2L1)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- Leviton Wall Plates