Shop All Wall Plates
Leviton
WALLPLATES MOS 1U BLANK BK
Mfr # 41291-1BE
Zoro # G4046315
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Unit High
- Mounting Type Snap-On
- Height 0.50 in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-1BE
- Zoro # G4046315
- UPC # 78477864272
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.50 in |
Length | 4.00 in |
Width | 6 in |
Dimensions | 1 in H x 1.9 in W x 0.48 in D |
Details
Type | 1-Unit High |
Mounting Type | Snap-On |
Features | Multimedia outlet system inserts |
Application | Commercial Applications |
Mount Type | Wall Mount |
Product Type | Faceplate Module |
Product Name | QuickPort Blank Faceplate Module |
Product Color | Black |
Product Line | QuickPort |
Product Material | Plastic |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 1 unit high, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATQR10)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- CAMDEN ADA Pushplate (CM-RFK45/A4)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- Leviton Wall Plates