Shop All Wall Plates
Leviton
WALLPLATES MOS 1.5U PASSTHRU WH
Mfr # 41297-2PW
Zoro # G4059256
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 1.45 x 1.85 in
- Length 10.3700 in
- Height 4.1900 in
- Type Passthrough Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41297-2PW
- Zoro # G4059256
- UPC # 78477700860
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1.45 x 1.85 in |
Length | 10.3700 in |
Height | 4.1900 in |
Details
Color | White |
Type | Passthrough Module |
Standard | ANSI/TIA-568-C |
Description
Mos Pass through Module, 1.5 Units High - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, EMT (877040)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D129B7)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- Leviton Lighting Controls