Shop All Wall Plates
Leviton
WALLPLATES MOS 1.5U PASSTHRU IV
Mfr # 41297-2PI
Zoro # G4024737
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Height 4.1900 in
- Type Passthrough Module
- Length 10.3700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41297-2PI
- Zoro # G4024737
- UPC # 78477700693
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Height | 4.1900 in |
Length | 10.3700 in |
Dimensions | 1.45 in H x 1.85 in W |
Details
Color | Ivory |
Material | ABS |
Type | Passthrough Module |
Mounting Type | Snap-In |
Standard | ANSI/TIA-568-C |
Suitable For Use With | MOS Wallplate and Surface Mount Box |
Termination Type | Pass-Through |
Description
Mos Pass through Module, 1.5 Units High - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- SQUARE D GRND Bar Kit (PK15GTACP)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- JOHNSON CONTROLS Expansion Other Plc and DCs Module (XP-9104-8304)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- Leviton Lighting Controls