Shop All Wall Plates
Leviton
WALLPLATES MOS 1.5U BLANK WH
Mfr # 41294-2BW
Zoro # G4070465
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 1.9 W x 1.44 H in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41294-2BW
- Zoro # G4070465
- UPC # 78477941881
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.44 H in |
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Details
Color | White |
Material | Plastic |
Type | MOS Connector Insert;Blank Module |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 1.5 units high, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- DECORA Leviton White 2 gang Thermoset Plastic GFCI/Rocker Wall Plate (80409-00W)
- Leviton Wall Plates