Shop All Wall Plates
Leviton
WALLPLATES MOS 1.5U BLANK BK
Mfr # 41294-2BE
Zoro # G4069774
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Size 1.9 W x 1.44 H in
- Width 6 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41294-2BE
- Zoro # G4069774
- UPC # 78477941911
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.44 H in |
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Color | Black |
Material | Plastic |
Type | MOS Connector Insert;Blank Module |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Blank Module, 1.5 units high, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS1L)
- Leviton Wall Plates