Shop All Wall Plates
Leviton
WALLPLATES MODULAR FURN BRKT STEELCASE 9000
Mfr # 49222-BLK
Zoro # G4083038
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.50 W x 3.58 H in
- Width 6 in
- Length 4.00 in
- Type Brackets
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49222-BLK
- Zoro # G4083038
- UPC # 78477772027
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.50 W x 3.58 H in |
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Details
Type | Brackets |
Application | Commercial Applications |
Description
QuickPort Modular Furniture Bracket, black. Compatible with Steelcase 9000, Haworth, Knoll Morrisson, Allsteel and Westinghouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- Leviton Lighting Controls