Shop All Wall Plates
Leviton
Wallplates Mid Nyl Tog/Dup-W
Mfr # PJ18-W
Zoro # G4042088
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Length 6.62 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ18-W
- Zoro # G4042088
- UPC # 78477958513
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Height | 0.25 in |
Width | 6 in |
Details
Color | White |
Material | Nylon |
Type | Combination |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Description
2-Gang, 1-Toggle, 1-Duplex, Combination Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-100)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124WP)
- SQUARE D Load center accessory, Homeline, circuit breaker handle blocking device, 2 pole, lock off position (HOM2HBD)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- Leviton Lighting Controls