Shop All Wall Plates
Leviton
Wallplates Mid Nyl Tog/Dup
Mfr # PJ18-T
Zoro # G4084578
original price:
$3.14
18% off
new price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Width 6 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ18-T
- Zoro # G4084578
- UPC # 78477278482
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6 in |
Height | 0.25 in |
Length | 6.62 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Description
2-Gang, 1-Toggle, 1-Duplex, Combination Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Purple 12 AWG Tinned Copper Wire - 25' (106702)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- Leviton Wall Plates