Shop All Wall Plates
Leviton
Wallplates Mid Nyl Tog/Dup-I
Mfr # PJ18-I
Zoro # G3967538
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Length 6.62 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ18-I
- Zoro # G3967538
- UPC # 78477958506
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.62 in |
Height | 0.25 in |
Width | 6 in |
Details
Color | Ivory |
Material | Nylon |
Type | Combination |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Combination Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 250VAC 30A L6-30R (70630NC)
- PROFESSIONAL PLASTICS Poly Pull Plug, 5.000, Item# 2250-050 [Case] (FABPOLYPLUG2250-050-CS40-PC)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- Leviton Lighting Controls