Shop All Wall Plates
Leviton
Wallplates Mid Nyl Tog/Dup-E
Mfr # PJ18-E
Zoro # G3967574
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Width 6 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ18-E
- Zoro # G3967574
- UPC # 78477958544
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6 in |
Height | 0.25 in |
Length | 6.62 in |
Details
Color | Black |
Material | Nylon |
Type | Combination |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle 1-Duplex Combination Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- Leviton Wall Plates