Shop All Wall Plates
Leviton
Wallplates Mid Nyl Derc/Dup
Mfr # PJ826-T
Zoro # G4083503
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ826-T
- Zoro # G4083503
- UPC # 78477277447
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6.25 in |
Length | 5.25 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Duplex Receptacle, Decorator/GFCI |
Description
2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Universal Offset Strut Strap, 50PK (OSS100)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 48.00)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- Leviton Lighting Controls