Shop All Wall Plates
Leviton
Wallplates Mid Nyl Decr/Dup-W
Mfr # PJ826-W
Zoro # G4054968
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Midway
- Finish Smooth
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ826-W
- Zoro # G4054968
- UPC # 78477977576
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.25 in |
Width | 6.25 in |
Height | 0.25 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.255 in |
Description
2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Timer Switch, 12 Hrs, Ivory (PTS 720 IV)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- Leviton Wall Plates