Shop All Wall Plates
Leviton
Wallplates Mid Nyl Decr/Dup-I
Mfr # PJ826-I
Zoro # G4065066
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Nylon
- Size Midway
- Width 6.25 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ826-I
- Zoro # G4065066
- UPC # 78477977569
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6.25 in |
Height | 0.25 in |
Length | 5.25 in |
Details
Color | Ivory |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Description
2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP82)
- Leviton Lighting Controls