Shop All Wall Plates
Leviton
Wallplates Mid Nyl 4G Wp
Mfr # PJ264-W
Zoro # G4052606
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ264-W
- Zoro # G4052606
- UPC # 78477958001
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 13.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 4 |
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Application | Residential, Commercial |
Thickness | 0.25 in |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Total Number of Sockets | 4 |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Product Name | 4 Socket Commercial Grade Midway Faceplate |
Product Color | White |
Product Line | Commercial Grade |
Standard | CSA Certified/UL Listed |
Cutout | Decorator/GFCI Device |
Construction | molded |
Description
4-Gang Decora/GFCI Decora Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Wallplates P17-W (88007)
- Leviton Wall Plates