Shop All Wall Plates
Leviton
Wallplates Mid Nyl 4G Decr-I
Mfr # PJ264-I
Zoro # G3967452
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Nylon
- Size Midway
- Type Decora Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ264-I
- Zoro # G3967452
- UPC # 78477957998
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 13.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Nylon |
Type | Decora Duplex |
Application | Commercial and Residential Applications |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 4 |
Product Name | 4 Socket Commercial Grade Midway Faceplate |
Product Color | Ivory |
Product Line | Commercial Grade |
Product Type | Faceplate |
Description
4-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- Leviton Lighting Controls