Shop All Wall Plates
Leviton
Wallplates Mid Nyl 4G Decr-A
Mfr # PJ264-T
Zoro # G4082934
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Midway
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ264-T
- Zoro # G4082934
- UPC # 78477277430
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 13.75 in |
Details
Color | Light Almond |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 1/4 in |
Application | Commercial and Residential Applications |
Gang | 4 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | Decorator/GFCI Device |
Construction | molded |
Mounting | Surface |
Description
4-Gang Decora/GFCI Decora Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- Leviton Wall Plates