Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Tog-I
Mfr # PJ3-I
Zoro # G4053735
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ3-I
- Zoro # G4053735
- UPC # 78477955833
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 10.5 in |
Length | 6.00 in |
Details
Number of Gangs | 3 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Product Type | Faceplate |
Product Name | 3 Socket Commercial Grade Midway Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | Ivory |
Total Number of Sockets | 3 |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Description
3-Gang Toggle Switch Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- Leviton Wall Plates