Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Tog-E
Mfr # PJ3-E
Zoro # G4063842
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Black
- Material Nylon
- Size Midway
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ3-E
- Zoro # G4063842
- UPC # 78477955871
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Height | 0.25 in |
Width | 10.5 in |
Details
Number of Gangs | 3 |
Color | Black |
Material | Nylon |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Name | 3 Socket Commercial Grade Midway Faceplate |
Product Color | Black |
Product Material | Thermoplastic Nylon |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Description
3-Gang Toggle Switch Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/2-R)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- EATON Proximity Sensor, PNP, NO, 5mm Detect Dist. (E57P-18SPN5-Q)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4TGX7)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- Leviton Lighting Controls