Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Decr-W
Mfr # PJ263-W
Zoro # G4054277
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ263-W
- Zoro # G4054277
- UPC # 78477957967
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Gang | 3 |
Standards and Certifications | UL/CSA |
Product Color | White |
Product Material | Thermoplastic Nylon |
Product Name | 3 Socket Commercial Grade Midway Faceplate |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Standard | CSA Certified/UL Listed |
Construction | molded |
Application | Residential, Commercial |
Cutout | Decorator/GFCI Device |
Thickness | 0.25 in |
Description
3-Gang Decora/GFCI Decora Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- Leviton Lighting Controls