Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Decr-I
Mfr # PJ263-I
Zoro # G3972465
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Nylon
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ263-I
- Zoro # G3972465
- UPC # 78477957950
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Width | 10.5 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Number of Gangs | 3 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Application | Commercial and Residential Applications |
Thickness | 1/4 in |
Mount | Device |
Gang | 3 |
Standards and Certifications | UL/CSA |
Product Name | 3 Socket Commercial Grade Midway Faceplate |
Total Number of Sockets | 3 |
Product Color | Ivory |
Product Line | Commercial Grade |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Construction | molded |
Standard | CSA Certified/UL Listed |
Cutout | Decorator/GFCI Device |
Mounting | Surface |
Description
3-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250CP)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- Leviton Lighting Controls