Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Decr-Gy
Mfr # PJ263-GY
Zoro # G4078865
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Gray
- Material Nylon
- Size Midway
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ263-GY
- Zoro # G4078865
- UPC # 78477035375
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Height | 0.25 in |
Width | 10.5 in |
Details
Number of Gangs | 3 |
Color | Gray |
Material | Nylon |
Type | Decora Duplex |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Total Number of Sockets | 3 |
Product Color | Gray |
Product Material | Thermoplastic Nylon |
Product Name | 3 Socket Commercial Grade Midway Faceplate |
Product Type | Faceplate |
Description
3-Gang Decora/GFCI Decora Wallplate, Midway Size, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- HUBBEL ELECTRIC RACO Single Gang Blank Wallplate With Knock Out (861)
- Leviton Wall Plates