Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Decr-E
Mfr # PJ263-E
Zoro # G4080676
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Finish Smooth
- Length 7.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ263-E
- Zoro # G4080676
- UPC # 78477460184
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 7.8750 in |
Height | 5.6250 in |
Details
Color | Black |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 1/4 in |
Application | Commercial Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified;UL Listed |
Mounting | Surface |
Construction | molded |
Cutout | Decorator/GFCI Device |
Description
3-Gang Midway Size High Impact Thermoplastic Decora Wallplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation (411030508)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP82)
- Leviton Lighting Controls