Shop All Wall Plates
Leviton
Wallplates Mid Nyl 3G Decr-A
Mfr # PJ263-T
Zoro # G4060324
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoplastic Nylon
- Height 0.25 in
- Type Midway Size
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ263-T
- Zoro # G4060324
- UPC # 7847727742
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 0.25 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Color | Light Almond |
Material | Thermoplastic Nylon |
Type | Midway Size |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Description
3-Gang Decora/GFCI Decora Wallplate, Midway Size, Light Almond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- Leviton Lighting Controls